- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 1 3/4 in Inside Diameter
- 2.953 in Outside Diameter
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Thread Size | M8 |
| Screw Tightening Torque | 30 lb/ft |
| O.D. | 2.953 in |
| Torque | 1600 ft lb |
| Style | Self-Releasing |
| No. of Screws | 12 |
| Transmitted Axial Force | 19933 lbf |
| Series | TLK200 |
| I.D. | 1 3/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 782934850035 |

