- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 1 1/8 in Inside Diameter
- 2.165 in Outside Diameter
| Screw Tightening Torque | 13 lb/ft |
| Series | TLK200 |
| I.D. | 1 1/8 in |
| Transmitted Axial Force | 9266 lbf |
| Type | Locking Device |
| Torque | 464 ft lb |
| Thread Size | M6 |
| Style | Self-Releasing |
| No. of Screws | 10 |
| Manufacturer Name | TOLLOK |
| O.D. | 2.165 in |
| Weight | 0.7 LB |
| EAN or UPC | 782934853067 |

