- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 1 in Inside Diameter
- 1.969 in Outside Diameter
| Torque | 324 ft lb |
| Outer Ring Length | 0.669 in |
| Manufacturer Name | TOLLOK |
| I.D. | 1 in |
| Type | Locking Device |
| Screw Tightening Torque | 13 lb/ft |
| Locking Type | Internal Locking |
| Style | Self-Releasing |
| Transmitted Axial Force | 7456 lbf |
| Thread Size | M6 |
| No. of Screws | 8 |
| Grade | 12.9 |
| Series | TLK200 |
| O.D. | 1.969 in |
| Outer Ring + Stroke | 0.787 in |
| Hub Surface Pressure | 15955 psi |
| Weight | 0.7 LB |
| EAN or UPC | 782934862953 |

