- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 3/4 in Inside Diameter
- 1.850 in Outside Diameter
| I.D. | 3/4 in |
| Hub Surface Pressure | 16680 psi |
| No. of Screws | 8 |
| Series | TLK200 |
| O.D. | 1.85 in |
| Manufacturer Name | TOLLOK |
| Outer Ring + Stroke | 0.787 in |
| Outer Ring Length | 0.669 in |
| Torque | 243 ft lb |
| Transmitted Axial Force | 7501 lbf |
| Style | Self-Releasing |
| Screw Tightening Torque | 13 lb/ft |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Thread Size | M6 |
| Grade | 12.9 |
| Weight | 0.4 LB |
| EAN or UPC | 782934855160 |

