- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 900 mm Inside Diameter
- 1010 mm Outside Diameter
| Transmitted Axial Force | 827264 lbf |
| Screw Tightening Torque | 737.56 lb/ft |
| Thread Size | M24 |
| Internal Hub Force | 16679 psi |
| I.D. | 900 mm |
| Manufacturer Name | TOLLOK |
| Series | TLK200 |
| Style | Self-Releasing |
| Type | Locking Device |
| O.D. | 1010 mm |
| Torque | 1.21698e+006 ft lb |
| No. of Screws | 75 |
| Weight | 291.0 LB |
| EAN or UPC | 782934858642 |

