- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 880 mm Inside Diameter
- 990 mm Outside Diameter
| Locking Type | Internal Locking |
| O.D. | 990 mm |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 14504 psi |
| No. of Screws | 74 |
| Style | Self-Releasing |
| I.D. | 880 mm |
| Type | Locking Device |
| Outer Ring Length | 96 mm |
| Outer Ring + Stroke | 102 mm |
| Transmitted Axial Force | 813776 lbf |
| Grade | 12.9 |
| Internal Hub Force | 16679 psi |
| Torque | 1.17272e+006 ft lb |
| Screw Tightening Torque | 737.56 lb/ft |
| Series | TLK200 |
| Thread Size | M24 |
| Weight | 284.0 LB |
| EAN or UPC | 782934862991 |

