- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 860 mm Inside Diameter
- 970 mm Outside Diameter
| Thread Size | M24 |
| Transmitted Axial Force | 795792 lbf |
| Internal Hub Force | 16679 psi |
| Type | Locking Device |
| Series | TLK200 |
| Style | Self-Releasing |
| O.D. | 970 mm |
| I.D. | 860 mm |
| Screw Tightening Torque | 737.56 lb/ft |
| Torque | 1.12109e+006 ft lb |
| Manufacturer Name | TOLLOK |
| No. of Screws | 72 |
| Weight | 284.0 LB |
| EAN or UPC | 782934858192 |

