- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 840 mm Inside Diameter
- 950 mm Outside Diameter
| No. of Screws | 70 |
| Type | Locking Device |
| I.D. | 840 mm |
| Internal Hub Force | 16679 psi |
| O.D. | 950 mm |
| Manufacturer Name | TOLLOK |
| Series | TLK200 |
| Thread Size | M24 |
| Screw Tightening Torque | 737.56 lb/ft |
| Transmitted Axial Force | 777808 lbf |
| Style | Self-Releasing |
| Torque | 1.06947e+006 ft lb |
| Weight | 280.0 LB |
| EAN or UPC | 782934856419 |

