- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 780 mm Inside Diameter
- 890 mm Outside Diameter
| Transmitted Axial Force | 892456 lbf |
| I.D. | 780 mm |
| O.D. | 890 mm |
| Screw Tightening Torque | 885.07 lb/ft |
| Internal Hub Force | 20305 psi |
| Torque | 1.14175e+006 ft lb |
| Type | Locking Device |
| Series | TLK200 |
| Style | Self-Releasing |
| No. of Screws | 65 |
| Manufacturer Name | TOLLOK |
| Thread Size | M24 |
| Weight | 256.0 LB |
| EAN or UPC | 782934856204 |

