- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 720 mm Inside Diameter
- 830 mm Outside Diameter
| Type | Locking Device |
| Torque | 977270 ft lb |
| Thread Size | M24 |
| Internal Hub Force | 20305 psi |
| Locking Type | Internal Locking |
| O.D. | 830 mm |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Outer Ring Length | 96 mm |
| Transmitted Axial Force | 827488 lbf |
| Style | Self-Releasing |
| Screw Tightening Torque | 885.07 lb/ft |
| Series | TLK200 |
| I.D. | 720 mm |
| Outer Ring + Stroke | 102 mm |
| Hub Surface Pressure | 18130 psi |
| No. of Screws | 60 |
| Weight | 238.0 LB |
| EAN or UPC | 782934857935 |

