- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 660 mm Inside Diameter
- 770 mm Outside Diameter
| Hub Surface Pressure | 18130 psi |
| Locking Type | Internal Locking |
| Outer Ring Length | 96 mm |
| I.D. | 660 mm |
| Transmitted Axial Force | 776908 lbf |
| O.D. | 770 mm |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Grade | 12.9 |
| Style | Self-Releasing |
| Outer Ring + Stroke | 102 mm |
| Screw Tightening Torque | 885.07 lb/ft |
| Torque | 840821 ft lb |
| No. of Screws | 56 |
| Series | TLK200 |
| Thread Size | M24 |
| Internal Hub Force | 21031 psi |
| Weight | 218.0 LB |
| EAN or UPC | 782934855405 |

