- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 600 mm Inside Diameter
- 710 mm Outside Diameter
| Locking Type | Internal Locking |
| Thread Size | M24 |
| Hub Surface Pressure | 17405 psi |
| Screw Tightening Torque | 885.07 lb/ft |
| Grade | 12.9 |
| Style | Self-Releasing |
| I.D. | 600 mm |
| Series | TLK200 |
| Type | Locking Device |
| Outer Ring Length | 96 mm |
| Outer Ring + Stroke | 102 mm |
| Internal Hub Force | 21031 psi |
| No. of Screws | 50 |
| Manufacturer Name | TOLLOK |
| O.D. | 710 mm |
| Transmitted Axial Force | 697554 lbf |
| Torque | 686596 ft lb |
| Weight | 200.0 LB |
| EAN or UPC | 782934849848 |

