- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 520 mm Inside Diameter
- 630 mm Outside Diameter
| Style | Self-Releasing |
| Transmitted Axial Force | 633261 lbf |
| Thread Size | M24 |
| Internal Hub Force | 21756 psi |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Screw Tightening Torque | 885.07 lb/ft |
| I.D. | 520 mm |
| No. of Screws | 45 |
| Series | TLK200 |
| O.D. | 630 mm |
| Torque | 540190 ft lb |
| Weight | 176.0 LB |
| EAN or UPC | 782934859687 |

