- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 500 mm Inside Diameter
- 605 mm Outside Diameter
| Style | Self-Releasing |
| No. of Screws | 44 |
| Torque | 509287 ft lb |
| Type | Locking Device |
| O.D. | 605 mm |
| Internal Hub Force | 22481 psi |
| I.D. | 500 mm |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 885.07 lb/ft |
| Series | TLK200 |
| Thread Size | M24 |
| Transmitted Axial Force | 620897 lbf |
| Weight | 161.0 LB |
| EAN or UPC | 782934853098 |

