- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 480 mm Inside Diameter
- 585 mm Outside Diameter
| Torque | 468057 ft lb |
| Outer Ring Length | 96 mm |
| Style | Self-Releasing |
| Locking Type | Internal Locking |
| Grade | 12.9 |
| Screw Tightening Torque | 885.07 lb/ft |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Internal Hub Force | 21756 psi |
| Hub Surface Pressure | 18130 psi |
| No. of Screws | 42 |
| O.D. | 585 mm |
| Transmitted Axial Force | 594371 lbf |
| Series | TLK200 |
| Thread Size | M24 |
| Outer Ring + Stroke | 102 mm |
| I.D. | 480 mm |
| Weight | 119.0 LB |
| EAN or UPC | 782934857874 |

