- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 420 mm Inside Diameter
- 515 mm Outside Diameter
| Style | Self-Releasing |
| Transmitted Axial Force | 494335 lbf |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 685.93 lb/ft |
| No. of Screws | 40 |
| Internal Hub Force | 23931 psi |
| O.D. | 515 mm |
| Type | Locking Device |
| Series | TLK200 |
| Torque | 340606 ft lb |
| Thread Size | M22 |
| I.D. | 420 mm |
| Weight | 110.0 LB |
| EAN or UPC | 782934852770 |

