- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 400 mm Inside Diameter
- 495 mm Outside Diameter
| I.D. | 400 mm |
| Series | TLK200 |
| Torque | 292812 ft lb |
| Screw Tightening Torque | 685.93 lb/ft |
| Manufacturer Name | TOLLOK |
| Thread Size | M22 |
| Type | Locking Device |
| Transmitted Axial Force | 446228 lbf |
| No. of Screws | 36 |
| Internal Hub Force | 22481 psi |
| O.D. | 495 mm |
| Style | Self-Releasing |
| Weight | 101.0 LB |
| EAN or UPC | 782934862380 |

