- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 380 mm Inside Diameter
- 475 mm Outside Diameter
| Grade | 12.9 |
| Type | Locking Device |
| Thread Size | M22 |
| Internal Hub Force | 23931 psi |
| Torque | 279315 ft lb |
| Style | Self-Releasing |
| Outer Ring Length | 84 mm |
| Hub Surface Pressure | 19580 psi |
| Screw Tightening Torque | 685.93 lb/ft |
| I.D. | 380 mm |
| Outer Ring + Stroke | 90 mm |
| Locking Type | Internal Locking |
| Series | TLK200 |
| Manufacturer Name | TOLLOK |
| O.D. | 475 mm |
| No. of Screws | 36 |
| Transmitted Axial Force | 448251 lbf |
| Weight | 93.0 LB |
| EAN or UPC | 782934862335 |

