- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 360 mm Inside Diameter
- 455 mm Outside Diameter
| Type | Locking Device |
| Thread Size | M22 |
| Outer Ring + Stroke | 90 mm |
| Series | TLK200 |
| No. of Screws | 36 |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 450049 lbf |
| Screw Tightening Torque | 685.93 lb/ft |
| O.D. | 455 mm |
| Grade | 12.9 |
| Internal Hub Force | 25382 psi |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 20305 psi |
| Torque | 265744 ft lb |
| Outer Ring Length | 84 mm |
| Style | Self-Releasing |
| I.D. | 360 mm |
| Weight | 93.0 LB |
| EAN or UPC | 782934851131 |

