- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 340 mm Inside Diameter
- 425 mm Outside Diameter
| Locking Type | Internal Locking |
| Grade | 12.9 |
| Series | TLK200 |
| Manufacturer Name | TOLLOK |
| No. of Screws | 36 |
| Screw Tightening Torque | 508.92 lb/ft |
| Outer Ring + Stroke | 78 mm |
| Transmitted Axial Force | 363052 lbf |
| Type | Locking Device |
| Hub Surface Pressure | 20305 psi |
| Outer Ring Length | 72 mm |
| Internal Hub Force | 25382 psi |
| Style | Self-Releasing |
| Torque | 202461 ft lb |
| I.D. | 340 mm |
| Thread Size | M20 |
| O.D. | 425 mm |
| Weight | 66.0 LB |
| EAN or UPC | 782934861987 |

