- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 320 mm Inside Diameter
- 405 mm Outside Diameter
| Grade | 12.9 |
| Outer Ring + Stroke | 78 mm |
| No. of Screws | 36 |
| I.D. | 320 mm |
| Locking Type | Internal Locking |
| Outer Ring Length | 72 mm |
| Type | Locking Device |
| Hub Surface Pressure | 21756 psi |
| Torque | 191324 ft lb |
| Series | TLK200 |
| Transmitted Axial Force | 364625 lbf |
| Style | Self-Releasing |
| Screw Tightening Torque | 508.92 lb/ft |
| Manufacturer Name | TOLLOK |
| O.D. | 405 mm |
| Internal Hub Force | 26832 psi |
| Thread Size | M20 |
| Weight | 66.0 LB |
| EAN or UPC | 782934853623 |

