- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 300 mm Inside Diameter
- 375 mm Outside Diameter
| Screw Tightening Torque | 357.72 lb/ft |
| I.D. | 300 mm |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Torque | 138809 ft lb |
| No. of Screws | 36 |
| O.D. | 375 mm |
| Style | Self-Releasing |
| Series | TLK200 |
| Transmitted Axial Force | 282124 lbf |
| Internal Hub Force | 26832 psi |
| Thread Size | M18 |
| Weight | 44.0 LB |
| EAN or UPC | 782934855108 |

