- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 280 mm Inside Diameter
- 355 mm Outside Diameter
| O.D. | 355 mm |
| Internal Hub Force | 25382 psi |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 357.72 lb/ft |
| Transmitted Axial Force | 252450 lbf |
| Style | Self-Releasing |
| Type | Locking Device |
| Thread Size | M18 |
| No. of Screws | 32 |
| Torque | 115945 ft lb |
| I.D. | 280 mm |
| Series | TLK200 |
| Weight | 42.0 LB |
| EAN or UPC | 782934859915 |

