- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 260 mm Inside Diameter
- 325 mm Outside Diameter
| Type | Locking Device |
| Style | Self-Releasing |
| Internal Hub Force | 29733 psi |
| Outer Ring + Stroke | 56 mm |
| Grade | 12.9 |
| Hub Surface Pressure | 23206 psi |
| Thread Size | M16 |
| Torque | 95367 ft lb |
| Locking Type | Internal Locking |
| Outer Ring Length | 50 mm |
| Screw Tightening Torque | 261.83 lb/ft |
| No. of Screws | 34 |
| Series | TLK200 |
| O.D. | 325 mm |
| Transmitted Axial Force | 223676 lbf |
| I.D. | 260 mm |
| Manufacturer Name | TOLLOK |
| Weight | 19.0 LB |
| EAN or UPC | 782934854286 |

