- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 240 mm Inside Diameter
- 305 mm Outside Diameter
| Style | Self-Releasing |
| Internal Hub Force | 28282 psi |
| Type | Locking Device |
| Manufacturer Name | TOLLOK |
| Thread Size | M16 |
| Series | TLK200 |
| Grade | 12.9 |
| Torque | 78182 ft lb |
| Screw Tightening Torque | 261.83 lb/ft |
| Hub Surface Pressure | 22481 psi |
| Transmitted Axial Force | 198723 lbf |
| Outer Ring Length | 50 mm |
| No. of Screws | 30 |
| I.D. | 240 mm |
| O.D. | 305 mm |
| Locking Type | Internal Locking |
| Outer Ring + Stroke | 56 mm |
| Weight | 26.0 LB |
| EAN or UPC | 782934857188 |

