- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 220 mm Inside Diameter
- 285 mm Outside Diameter
| Style | Self-Releasing |
| Thread Size | M16 |
| Transmitted Axial Force | 172871 lbf |
| Series | TLK200 |
| No. of Screws | 26 |
| Internal Hub Force | 26832 psi |
| O.D. | 285 mm |
| I.D. | 220 mm |
| Screw Tightening Torque | 261.83 lb/ft |
| Torque | 62324 ft lb |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Weight | 24.0 LB |
| EAN or UPC | 782934851407 |

