- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 200 mm Inside Diameter
- 260 mm Outside Diameter
| Grade | 12.9 |
| Transmitted Axial Force | 144546 lbf |
| Outer Ring + Stroke | 52 mm |
| Outer Ring Length | 46 mm |
| I.D. | 200 mm |
| Locking Type | Internal Locking |
| Hub Surface Pressure | 21031 psi |
| Screw Tightening Torque | 169.64 lb/ft |
| Style | Self-Releasing |
| Thread Size | M14 |
| Torque | 47351 ft lb |
| Series | TLK200 |
| Internal Hub Force | 26832 psi |
| No. of Screws | 30 |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| O.D. | 260 mm |
| Weight | 19.0 LB |
| EAN or UPC | 782934851018 |

