- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 180 mm Inside Diameter
- 235 mm Outside Diameter
| Screw Tightening Torque | 169.64 lb/ft |
| Torque | 34297 ft lb |
| Manufacturer Name | TOLLOK |
| I.D. | 180 mm |
| No. of Screws | 24 |
| Internal Hub Force | 29008 psi |
| Thread Size | M14 |
| Transmitted Axial Force | 116446 lbf |
| Style | Self-Releasing |
| Type | Locking Device |
| O.D. | 235 mm |
| Series | TLK200 |
| Weight | 13.0 LB |
| EAN or UPC | 782934856099 |

