- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 170 mm Inside Diameter
- 225 mm Outside Diameter
| Series | TLK200 |
| Internal Hub Force | 28282 psi |
| Type | Locking Device |
| Torque | 29798 ft lb |
| Style | Self-Releasing |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 169.64 lb/ft |
| Transmitted Axial Force | 107004 lbf |
| I.D. | 170 mm |
| No. of Screws | 22 |
| O.D. | 225 mm |
| Thread Size | M14 |
| Weight | 13.0 LB |
| EAN or UPC | 782934860119 |

