- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 160 mm Inside Diameter
- 210 mm Outside Diameter
| Thread Size | M12 |
| Screw Tightening Torque | 106.95 lb/ft |
| Grade | 12.9 |
| Torque | 24266 ft lb |
| Outer Ring Length | 34 mm |
| Internal Hub Force | 29008 psi |
| Manufacturer Name | TOLLOK |
| Hub Surface Pressure | 22481 psi |
| I.D. | 160 mm |
| Locking Type | Internal Locking |
| No. of Screws | 26 |
| O.D. | 210 mm |
| Series | TLK200 |
| Outer Ring + Stroke | 38 mm |
| Type | Locking Device |
| Transmitted Axial Force | 92392 lbf |
| Style | Self-Releasing |
| Weight | 9.0 LB |
| EAN or UPC | 782934862960 |

