- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 150 mm Inside Diameter
- 200 mm Outside Diameter
| Hub Surface Pressure | 21756 psi |
| Outer Ring Length | 34 mm |
| No. of Screws | 24 |
| Screw Tightening Torque | 106.95 lb/ft |
| I.D. | 150 mm |
| Thread Size | M12 |
| Manufacturer Name | TOLLOK |
| Series | TLK200 |
| Outer Ring + Stroke | 38 mm |
| Type | Locking Device |
| Internal Hub Force | 29008 psi |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Style | Self-Releasing |
| O.D. | 200 mm |
| Transmitted Axial Force | 85648 lbf |
| Torque | 21021 ft lb |
| Weight | 9.0 LB |
| EAN or UPC | 782934863219 |

