- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 140 mm Inside Diameter
- 190 mm Outside Diameter
| Style | Self-Releasing |
| Screw Tightening Torque | 106.95 lb/ft |
| Transmitted Axial Force | 78904 lbf |
| Internal Hub Force | 28282 psi |
| Series | TLK200 |
| Hub Surface Pressure | 21031 psi |
| Grade | 12.9 |
| Locking Type | Internal Locking |
| Thread Size | M12 |
| Outer Ring + Stroke | 38 mm |
| Type | Locking Device |
| O.D. | 190 mm |
| Manufacturer Name | TOLLOK |
| No. of Screws | 22 |
| Outer Ring Length | 34 mm |
| I.D. | 140 mm |
| Torque | 18070 ft lb |
| Weight | 9.0 LB |
| EAN or UPC | 782934855542 |

