- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 130 mm Inside Diameter
- 180 mm Outside Diameter
features
- Not self centering
- Medium torque
- Available from 3/4" to 8" diameter
- Self dismantling
| Overall Length | 1.496 in |
| Hub Surface Pressure | 20305 psi |
| Screw Tightening Torque | 106.95 lb/ft |
| Grade | 12.9 |
| Inch/Metric | Metric |
| Outer Ring Length | 34 mm |
| I.D. | 130 mm |
| No. of Screws | 20 |
| Series | TLK200 |
| Locking Type | Internal Locking |
| Bolt Size | 20 x M12 |
| Type | Locking Device |
| Outer Ring + Stroke | 38 mm |
| Internal Hub Force | 27557 psi |
| Manufacturer Name | TOLLOK |
| O.D. | 180 mm |
| Transmitted Axial Force | 71936 lbf |
| Torque | 15341 ft lb |
| External Hub Force | 16679 psi |
| Thread Size | M12 |
| Style | Self-Releasing |
| Weight | 8.0 LB |
| EAN or UPC | 782934853531 |

