- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 120 mm Inside Diameter
- 165 mm Outside Diameter
| Outer Ring Length | 26 mm |
| Internal Hub Force | 31908 psi |
| Screw Tightening Torque | 106.95 lb/ft |
| Series | TLK200 |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 57998 lbf |
| Type | Locking Device |
| Thread Size | M12 |
| No. of Screws | 16 |
| Manufacturer Name | TOLLOK |
| O.D. | 165 mm |
| Style | Self-Releasing |
| Outer Ring + Stroke | 33 mm |
| Grade | 12.9 |
| Torque | 11358 ft lb |
| Hub Surface Pressure | 23206 psi |
| I.D. | 120 mm |
| Weight | 3.0 LB |
| EAN or UPC | 782934850752 |

