- Locking Ring
- 95 mm ID
- 135 mm OD
- 1.102 in Width
- Self Centering Medium Torque
features
- Not self centering
- Medium torque
- Self dismantling
- Available from 3/4" to 8" diameter
| External Hub Force | 19580 psi |
| O.D. | 135 mm |
| Bolt Size | 18 x M10 |
| I.D. | 95 mm |
| Manufacturer Name | TOLLOK |
| Overall Length | 1.102 in |
| Series | TLK200 |
| Type | Locking Device |
| No. of Screws | 18 |
| Screw Tightening Torque | 52 lb/ft |
| Transmitted Axial Force | 45184 lbf |
| Internal Hub Force | 37543 psi |
| Inch/Metric | Metric |
| Style | Self-Releasing |
| Torque | 5827 ft lb |
| Thread Size | M10 |
| Weight | 4.0 LB |
| EAN or UPC | 782934861789 |

