- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 85 mm Inside Diameter
- 125 mm Outside Diameter
features
- Not self centering
- Medium torque
- Available from 3/4" to 8" diameter
- Self dismantling
| Bolt Size | 16 x M10 |
| No. of Screws | 16 |
| Inch/Metric | Metric |
| Type | Locking Device |
| Hub Surface Pressure | 23206 psi |
| Screw Tightening Torque | 61.22 lb/ft |
| Outer Ring Length | 24 mm |
| Locking Type | Internal Locking |
| Torque | 5650 ft lb |
| Thread Size | M10 |
| Style | Self-Releasing |
| Outer Ring + Stroke | 28 mm |
| Manufacturer Name | TOLLOK |
| O.D. | 125 mm |
| External Hub Force | 18855 psi |
| I.D. | 85 mm |
| Overall Length | 1.102 in |
| Transmitted Axial Force | 40464 lbf |
| Internal Hub Force | 34084 psi |
| Grade | 12.9 |
| Series | TLK200 |
| Weight | 3.0 LB |
| EAN or UPC | 782934853449 |

