- Locking Ring
- 70 mm ID
- 110 mm OD
- 1.102 in Width
- Self Centering Medium Torque
features
- Not self centering
- Medium torque
- Available from 3/4" to 8" diameter
- Self dismantling
| Series | TLK200 |
| Overall Length | 1.102 in |
| Bolt Size | 14 x M10 |
| Inch/Metric | Metric |
| External Hub Force | 18855 psi |
| Thread Size | M10 |
| Transmitted Axial Force | 35968 lbf |
| Screw Tightening Torque | 52 lb/ft |
| Style | Self-Releasing |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| O.D. | 110 mm |
| Internal Hub Force | 30458 psi |
| I.D. | 70 mm |
| Torque | 3393 ft lb |
| No. of Screws | 14 |
| Weight | 3.0 LB |
| EAN or UPC | 782934853593 |

