- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 65 mm Inside Diameter
- 95 mm Outside Diameter
features
- Not self centering
- Medium torque
- Available from 3/4" to 8" diameter
- Self dismantling
| Torque | 2781 ft lb |
| No. of Screws | 16 |
| Locking Type | Internal Locking |
| Series | TLK200 |
| Transmitted Axial Force | 26076 lbf |
| Grade | 12.9 |
| Hub Surface Pressure | 23206 psi |
| I.D. | 65 mm |
| External Hub Force | 19580 psi |
| Thread Size | M8 |
| Bolt Size | 16 x M8 |
| Outer Ring + Stroke | 24 mm |
| Style | Self-Releasing |
| Screw Tightening Torque | 30.24 lb/ft |
| Type | Locking Device |
| Internal Hub Force | 34084 psi |
| Inch/Metric | Metric |
| Outer Ring Length | 20 mm |
| O.D. | 95 mm |
| Manufacturer Name | TOLLOK |
| Overall Length | 0.945 in |
| Weight | 2.0 LB |
| EAN or UPC | 782934859069 |

