- Locking Ring
- 50 mm ID
- 80 mm OD
- .945 in Width
- Self Centering Medium Torque
features
- Not self centering
- Medium torque
- Available from 3/4" to 8" diameter
- Self dismantling
| Bolt Size | 12 x M8 |
| Type | Locking Device |
| No. of Screws | 12 |
| Series | TLK200 |
| Transmitted Axial Force | 19782 lbf |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| Torque | 1379 ft lb |
| External Hub Force | 17405 psi |
| Manufacturer Name | TOLLOK |
| Overall Length | 0.945 in |
| Internal Hub Force | 29008 psi |
| Screw Tightening Torque | 27 lb/ft |
| Thread Size | M8 |
| Style | Self-Releasing |
| Weight | 1.0 LB |
| EAN or UPC | 782934855634 |

