- Locking Ring
- 45 mm ID
- 75 mm OD
- .945 in Width
- Self Centering Medium Torque
features
- Not self centering
- Medium torque
- Available from 3/4" to 8" diameter
- Self dismantling
| Overall Length | 0.945 in |
| External Hub Force | 18855 psi |
| O.D. | 75 mm |
| Manufacturer Name | TOLLOK |
| Torque | 1254 ft lb |
| Thread Size | M8 |
| Transmitted Axial Force | 20007 lbf |
| I.D. | 45 mm |
| Series | TLK200 |
| Screw Tightening Torque | 27 lb/ft |
| Inch/Metric | Metric |
| Style | Self-Releasing |
| Type | Locking Device |
| No. of Screws | 12 |
| Internal Hub Force | 31908 psi |
| Bolt Size | 12 x M8 |
| Weight | 3.0 LB |
| EAN or UPC | 782934853401 |

