- Locking Ring
- 30 mm ID
- 55 mm OD
- .787 in Width
- Self Centering Medium Torque
features
- Not self centering
- Medium torque
- Available from 3/4" to 8" diameter
- Self dismantling
| Inch/Metric | Metric |
| Screw Tightening Torque | 11 lb/ft |
| Transmitted Axial Force | 9216 lbf |
| I.D. | 30 mm |
| No. of Screws | 10 |
| External Hub Force | 14504 psi |
| Internal Hub Force | 26832 psi |
| O.D. | 55 mm |
| Torque | 391 ft lb |
| Manufacturer Name | TOLLOK |
| Thread Size | M6 |
| Bolt Size | 10 x M6 |
| Overall Length | 0.787 in |
| Type | Locking Device |
| Style | Self-Releasing |
| Series | TLK200 |
| Weight | 0.7 LB |
| EAN or UPC | 782934860058 |

