- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 24 mm Inside Diameter
- 50 mm Outside Diameter
features
- Medium torque
- Available from 3/4" to 8" diameter
- Self dismantling
- Not self centering
| Torque | 288 ft lb |
| Screw Tightening Torque | 12.54 lb/ft |
| Hub Surface Pressure | 15229 psi |
| Inch/Metric | Metric |
| Manufacturer Name | TOLLOK |
| External Hub Force | 14504 psi |
| Style | Self-Releasing |
| Locking Type | Internal Locking |
| Thread Size | M6 |
| O.D. | 50 mm |
| Series | TLK200 |
| Outer Ring Length | 17 mm |
| Transmitted Axial Force | 7418 lbf |
| I.D. | 24 mm |
| Overall Length | 0.787 in |
| Type | Locking Device |
| Bolt Size | 8 x M6 |
| Grade | 12.9 |
| Outer Ring + Stroke | 20 mm |
| No. of Screws | 8 |
| Internal Hub Force | 31183 psi |
| Weight | 0.7 LB |
| EAN or UPC | 782934854156 |

