- Self-Releasing Style
- Internal Locking Type
- Locking Device Type
- 22 mm Inside Diameter
- 47 mm Outside Diameter
features
- Not self centering
- Medium torque
- Available from 3/4" to 8" diameter
- Self dismantling
| Torque | 266 ft lb |
| Series | TLK200 |
| Type | Locking Device |
| Style | Self-Releasing |
| Inch/Metric | Metric |
| Locking Type | Internal Locking |
| No. of Screws | 8 |
| Outer Ring Length | 17 mm |
| Thread Size | M6 |
| External Hub Force | 13779 psi |
| Internal Hub Force | 34084 psi |
| Overall Length | 0.787 in |
| I.D. | 22 mm |
| Hub Surface Pressure | 15954 psi |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Transmitted Axial Force | 7418 lbf |
| Outer Ring + Stroke | 20 mm |
| Screw Tightening Torque | 12.54 lb/ft |
| O.D. | 47 mm |
| Bolt Size | 8 x M6 |
| Weight | 0.4 LB |
| EAN or UPC | 782934858598 |

