- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 85 mm Inside Diameter
- 120 mm Outside Diameter
| Torque | 4226 ft lb |
| O.D. | 120 mm |
| Type | Locking Device |
| Locking Type | Internal Locking |
| Internal Hub Force | 21756 psi |
| Outer Ring + Inner Ring | 37 mm |
| I.D. | 85 mm |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Thread Size | M8 |
| Outer Ring Length | 23 mm |
| Screw Tightening Torque | 30.24 lb/ft |
| Outer Ring + Stroke | 28 mm |
| Style | Self-Centering |
| No. of Screws | 8 |
| Hub Surface Pressure | 18855 psi |
| Transmitted Axial Force | 30303 lbf |
| Series | TLK139 |
| Weight | 4.0 LB |
| EAN or UPC | 782934852428 |

