- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 80 mm Inside Diameter
- 115 mm Outside Diameter
| O.D. | 115 mm |
| Thread Size | M8 |
| Series | TLK139 |
| Style | Self-Centering |
| Transmitted Axial Force | 30303 lbf |
| Type | Locking Device |
| I.D. | 80 mm |
| No. of Screws | 8 |
| Manufacturer Name | TOLLOK |
| Screw Tightening Torque | 30.24 lb/ft |
| Torque | 3975 ft lb |
| Internal Hub Force | 23206 psi |
| Weight | 4.0 LB |
| EAN or UPC | 782934863080 |

