- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 75 mm Inside Diameter
- 110 mm Outside Diameter
| Torque | 3725 ft lb |
| Thread Size | M8 |
| Series | TLK139 |
| Screw Tightening Torque | 30.24 lb/ft |
| Transmitted Axial Force | 30303 lbf |
| I.D. | 75 mm |
| Type | Locking Device |
| Style | Self-Centering |
| O.D. | 110 mm |
| No. of Screws | 8 |
| Internal Hub Force | 24656 psi |
| Manufacturer Name | TOLLOK |
| Weight | 3.0 LB |
| EAN or UPC | 782934857959 |

