- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 70 mm Inside Diameter
- 105 mm Outside Diameter
| Outer Ring + Stroke | 28 mm |
| No. of Screws | 8 |
| Hub Surface Pressure | 21466 psi |
| Torque | 3481 ft lb |
| Style | Self-Centering |
| Outer Ring Length | 23 mm |
| Grade | 12.9 |
| Manufacturer Name | TOLLOK |
| Series | TLK139 |
| I.D. | 70 mm |
| Screw Tightening Torque | 30.24 lb/ft |
| Locking Type | Internal Locking |
| Transmitted Axial Force | 30303 lbf |
| O.D. | 105 mm |
| Internal Hub Force | 26542 psi |
| Outer Ring + Inner Ring | 37 mm |
| Type | Locking Device |
| Thread Size | M8 |
| Weight | 3.0 LB |
| EAN or UPC | 782934850059 |

