- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 65 mm Inside Diameter
- 93 mm Outside Diameter
| I.D. | 65 mm |
| Screw Tightening Torque | 12.54 lb/ft |
| Internal Hub Force | 21176 psi |
| O.D. | 93 mm |
| No. of Screws | 9 |
| Series | TLK139 |
| Thread Size | M6 |
| Torque | 1962 ft lb |
| Transmitted Axial Force | 18456 lbf |
| Style | Self-Centering |
| Manufacturer Name | TOLLOK |
| Type | Locking Device |
| Weight | 2.0 LB |
| EAN or UPC | 782934855115 |

