- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 60 mm Inside Diameter
- 88 mm Outside Diameter
| Outer Ring + Inner Ring | 30 mm |
| Outer Ring Length | 19 mm |
| Torque | 1814 ft lb |
| Manufacturer Name | TOLLOK |
| Outer Ring + Stroke | 23 mm |
| Hub Surface Pressure | 18855 psi |
| Internal Hub Force | 22916 psi |
| Locking Type | Internal Locking |
| Thread Size | M6 |
| O.D. | 88 mm |
| Grade | 12.9 |
| Style | Self-Centering |
| Transmitted Axial Force | 18456 lbf |
| Type | Locking Device |
| Screw Tightening Torque | 12.54 lb/ft |
| No. of Screws | 9 |
| I.D. | 60 mm |
| Series | TLK139 |
| Weight | 2.0 LB |
| EAN or UPC | 782934862182 |

