- Self-Centering Style
- Internal Locking Type
- Locking Device Type
- 56 mm Inside Diameter
- 84 mm Outside Diameter
| Style | Self-Centering |
| Torque | 1505 ft lb |
| Hub Surface Pressure | 17550 psi |
| O.D. | 84 mm |
| Locking Type | Internal Locking |
| Manufacturer Name | TOLLOK |
| Thread Size | M6 |
| Outer Ring + Inner Ring | 30 mm |
| Outer Ring Length | 19 mm |
| I.D. | 56 mm |
| Internal Hub Force | 21756 psi |
| No. of Screws | 8 |
| Screw Tightening Torque | 12.54 lb/ft |
| Outer Ring + Stroke | 23 mm |
| Type | Locking Device |
| Transmitted Axial Force | 16410 lbf |
| Grade | 12.9 |
| Series | TLK139 |
| Weight | 2.0 LB |
| EAN or UPC | 782934856440 |

